£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Product Documents
This cordless, long-nose die grinder from Makita® is powered by 18V Li-ion batteries and features the same easy-to-grip slim motor housing as used for Makita® angle grinders.
Features and Benefits
• Slim, easy-to-grip design allows for ergonomic manoeuvring in confined areas, ensuring efficient grinding where others can't reach
• Internal labyrinth construction seals the motor and bearings, safeguarding against contamination and extending the tool's lifespan
• Torque limiter and anti-restart function with a warning lamp prioritise safety, preventing accidental starts and protecting the motor from over-torquing
• Easily accessible carbon brush simplifies maintenance, ensuring your tool stays in peak condition without hassle
• Round collet nut minimises the risk of scratches and damage to the workpiece, maintaining the integrity of your projects
• Compatible with Makita BL1830, BL1840, and BL1850 batteries for versatile and reliable power options
• Enjoy minimal downtime with a rapid charging time of just 22 minutes, keeping you productive and on the move
• Maximise efficiency with a generous max wheel diameter of 36mm and a max mandrel (shank) diameter of 6.35mm, ensuring optimal performance for various applications
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushed |
Collet Size | 6 mm |
ECLASS Code | 21051309 |
Features | Ergonomically Designed Handle Torque limiter |
Includes | 2x Wrench Collet Cone |
Item | Cordless Die Grinder |
Length | 402mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DGD800Z |
Model Number | DGD800Z |
No Load Speed | 25,000rpm |
Noise / Vibration Information | Vibration K Factor 1 5 m/s² Vibration Value No Load 6.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2kg |