£779.00
Ex VAT
£934.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Extended body offers improved control
• Durable gear design offers increased service life
• Ergonomically designed lever construction
• Motor design results in more power with less air consumption
Attribute | Value |
---|---|
Air Consumption | 21.9CFM |
Air Inlet Size | 0.5in. |
Brand | ATA |
Collet Size | 6 mm |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 288mm |
MFR Part No. | RAMX13LR |
Model Number | RAMX13LR |
No Load Speed | 13,000rpm |
Power | 825W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 1.3kg |