£959.00
Ex VAT
£1150.80
Inc VAT
Product Details
Product Specification
Tool Features:
• High power to weight ratio compared with high cycle grinders.
• Double handed operation for improved control.
• Robust for heavy duty applications.
• Suitable for use with large diameter carbide burs.
• Ergo sleeve fitted for operator comfort.
Attribute | Value |
---|---|
Air Consumption | (1120 Watts) 39.9CFM |
Brand | ATA |
Collet Size | 6.0 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Length | 371mm |
Model Number | SHG18LR |
No Load Speed | 18,000rpm |
Noise / Vibration Information | Sound Level 70 db(A) |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 2.5kg |