noscriptKobe Green Line FGA130g, Angle Grinder, Air, 12,000rpm, 0.25in., 675W 2701980K | Cromwell Tools

Kobe Green Line

FGA130g, Angle Grinder, Air, 12,000rpm, 0.25in., 675W

SKU:

KBE2701980K

MPN:

2701980K

£167.00

Ex VAT

£200.40

Inc VAT

IN STOCK (23)

    Product Details

    FGA130g
    A professional air angle grinder ergonomically designed with operator friendly features for improved comfort throughout longer periods of use.


    Features and Benefits:
    ■ Rubber cushioned side handle provides grip and operator comfort
    ■ Side handle can be positioned for left or right handed operation
    ■ Lightweight composite body reduces the effects of vibration and hand chill
    ■ Spindle lock button for effective disc change
    ■ Safety guard easily rotated without the need for tools
    ■ safety lever throttle for increased operator safety


    Typical Applications:
    ■ Suitable for metal cutting, grinding, dressing, rust removal, weld preparation and automotive bodywork


    Note
    Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    4CFM

    Air Inlet Size

    0.25in.

    Brand

    Kobe Green Line

    Collet Size

    M14 x 2.0

    EAN

    5036140046283

    ECLASS Code

    21051309

    Exhaust Location

    Rear

    Height

    101mm

    Includes

    Auxillary Handle Pin Wrench

    Item

    Air Die Grinder

    Length

    240mm

    Manufacturer Guarantee

    1 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    MFR Part No.

    FGA130g

    Model Number

    FGA130g

    No Load Speed

    12,000rpm

    Noise / Vibration Information

    Sound Power Level: 96.3 dBA Sound Pressure Level: 85.3 dBA Vibration Level: 5.7m/s² Vibration Uncertainty K: 1.06m/s²

    Power

    675W

    Power Source

    Air

    Throttle Features

    Lever Throttle Single Speed

    UNSPSC Code

    27112704

    Weight

    1.96kg