noscriptGD0600/1 - 6mm Die Grinder | Cromwell Tools

Makita

GD0600/1 - 6mm Die Grinder

2 Variations

The Makita GD0600 high speed die grinder is fitted with a paddle style switch which requires a constant pressure applied to the switch. A versatile grinder that can be used for sanding, polishing, grinding, engraving and polishing or machining metal, plastic or wood

Features and Benefits
• Powerful 400W motor delivers 25,000 RPM to handle the most challenging applications
• Double Insulation
• Small diameter circumference grip for added comfort
• Specially designed directional air-flow vents channel the tool's air output away from the user's face
• Round-shaped collet nut is engineered to prevent damages/scratches to a workpiece
• Labyrinth type varnish protects the armature coil from dust and debris for longer motor life
• AC/DC switch for use with an alternative power source
• Large On/Off paddle switch for easy and comfortable operation
• Rubberised grip for increased comfort of use
• Stepped neck for working in tight spaces

Typical Applications
• Mainly used in the engineering trade for cleaning welds and for de-burring the inside of tubes and pipes the GD0600 has also been adopted by the woodworking trade for engraving and sculpting of wood.