£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
GD0602 has a compact design with short nose ideal for precision grinding.
Intended use:
The tool is intended for grinding ferrous materials or deburring castings.
Features:
• Anti-dust motor section.
• Small circumference housing, easy-to-grip.
• Slide switch, conveniently located.
• Round collet nut
• Double Insulation
• Ergonomically designed handle
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21051309 |
Features | Single Speed Throttle |
Includes | 8.0mm Collet Cone Colet Spanner |
Item | Corded Die Grinder |
Length | 264mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply). |
MFR Part No. | GD0602/1 |
Model Number | GD0602/1 |
No Load Speed | 2,500rpm |
Power | 400W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 110V |
Weight | 1.4kg |