noscriptGD0800C -750W High Speed Die Grinder, 28,000 rpm | Cromwell Tools

Makita

GD0800C -750W High Speed Die Grinder, 28,000 rpm

2 Variations

The Makita GD0800C Die Grinder is an essential tool for welders, designed to clean welds effectively with its 6mm capacity collet and high-speed operation. This die grinder features a slow start function and maintains constant speed under load, ensuring consistent performance. Its lockable on/off switch enhances user convenience, while the ergonomically slim body allows for versatile grip positions, providing comfort even in tight spaces. The innovative 'SJS' super joint system reduces kickback during use, and the labyrinth construction safeguards the bearings and motor from dust and debris. Perfect for use with mounted points and tungsten burrs, this grinder is a reliable choice for professional applications.

Features and Benefits
• 6mm collet capacity accommodates a range of attachments
• Rapid operational speed promotes effective weld cleaning
• Smooth startup feature ensures a gradual power increase
• Maintained speed during loading guarantees reliable performance
• Safety-focused lockable switch simplifies operation and enhances safety
• Slim design for ergonomic handling supports comfortable use in various grips
• Kickback prevention through `SJS' technology enhances operational safety
• Sealed labyrinth structure safeguards against dust and debris intrusion
• Works well with mounted points and tungsten burrs for versatile use


Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1