£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
Product Documents
The Makita GD0810C 8mm capacity collet, variable speed, slow speed corded die grinder is fitted with a slow start and a under load switch which keeps the machine at a constant speed. With a no load speed of 1800 - 7000rpm, the die grinder is suitable for sanding and polishing and is ideal for those tight awkward spaces due to its slim ergonomically designed body.
Fitted with Makita's SJS' super joint system which helps prevent kickback when in use the internal construction of this machine has been designed in a labyrinth construction to help protect the bearings and motor from contamination.
Features and Benefits
• Constant speed under load
• Ergonomically designed handle
• Soft start
• Variable speed control dial
• Variable Speed Throttle
Typical Applications
• Cutting soft and hard materials
• Grinding
Attribute | Value |
---|---|
Brand | Makita |
EAN | 0088381035330 |
ECLASS Code | 21051309 |
Features | Constant speed under load Ergonomically designed handle Soft start Variable speed control dial. Variable Speed Throttle |
Height | 75mm |
Includes | 2x Spanner 6.0mm Collet |
Item | Corded Die Grinder |
Length | 370mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GD0810C |
Model Number | GD0810C/1 |
No Load Speed | 7,000rpm |
Noise / Vibration Information | Sound Pressure Level 78 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Surface Grinding) Vibration Uncertainty K 1.5 m/s² |
Power | 750W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 110V |
Weight | 1.7kg |