noscriptKobe Red Line GD2806L, 6.0mm Ultra Compact High Speed Inline Mini Air Die Grinder, 25,000rpm 2702035M | Cromwell Tools

Kobe Red Line

GD2806L, 6.0mm Ultra Compact High Speed Inline Mini Air Die Grinder, 25,000rpm

SKU:

KBE2702035M

MPN:

2702035M

£41.99

Ex VAT

£50.39

Inc VAT

IN STOCK (50+)

    Product Details

    This powerful and versatile air grinder is suitable for use with a wide range of sanding and grinding applications. With a ultra compact design, it is well suited to working in confined or awkward spaces.


    Features and Benefits
    • Lightweight and durable single piece aluminium body
    • Safety release throttle prevents accidental start-ups
    • Front exhaust blows away dust and debris
    • Precision balanced bearings provide reliability in the most demanding of industrial/automotive applications


    Typical Applications
    • For use on grinding, polishing, buffing and deburring
    • Ideal for cleaning, Smoothing welds seams and castings
    • Maintenance applications


    Notes
    • Supplied with two collet spanners and a comprehensive instruction manual
    • Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
    • Recommended Consumables - Tungsten Carbide Burrs, Mounted Points, Flap Wheels and Abrasive Bands


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    4CFM

    Air Inlet Size

    0.25in.

    Brand

    Kobe Red Line

    Collet Size

    6 mm

    EAN

    5036140089129

    ECLASS Code

    21051309

    Exhaust Location

    Front

    Item

    Air Mini Die Grinder

    Length

    121mm

    MFR Part No.

    GD2806L

    Model Number

    GD2806L

    No Load Speed

    25,000rpm

    Noise / Vibration Information

    Sound Power Level: 106 dBA Sound Pressure Level: 94 dBA Vibration Level: 5.0m/s² Vibration Uncertainty K: 3.0m/s²

    Power

    225W

    Power Source

    Air

    Throttle Features

    Safety Release Throttle

    UNSPSC Code

    27112704

    Weight

    0.3kg