£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
The Bosch GGS 18V-10 SLC cordless die grinder provides power equivalent to a 1,000W corded die grinder thanks to the powerful brushless motor and the PROCORE battery. It includes multiple protection features such as Drop Control, KickBack Control and an intelligent brake system to ensure the user's safety comes first. The 8mm collet allows for great compatibility with a wide range of grinding discs. The included Bosch L-Boxx toolbox allows for mobility and safety while in transit.
Features and Benefits
• Brushless motor provides efficient and powerful performance equal to a 1,000W corded die grinder
• Selection of protection features for user safety
• 8mm collet allows for wide compatibility
• L-Boxx toolbox included for portability and safety
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
EAN | 4059952514710 |
ECLASS Code | 21051309 |
Item | Cordless Die Grinder |
Length | 430mm |
MFR Part No. | 06012B4000 |
Model Number | GGS 18V-10 SLC |
No Load Speed | 10,500rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 1.6kg |