£919.00
Ex VAT
£1102.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Introducing the revolutionary 1650W High Powered Angle Sander by ATA, a cutting-edge tool that stands out as one of the most compact and robust vane motor angle sanders available in today's market. Meticulously crafted for demanding industries such as Shipyard, Oil & Gas, Marine, Foundry, and Rail, this sander excels in extreme heavy fabrication scenarios. Its unparalleled power and efficiency make it an ideal solution for tasks requiring aggressive metal removal. The ATA 1650W Angle Sander redefines precision and performance, offering professionals in challenging work environments a reliable and compact tool to meet their rigorous demands. Elevate your fabrication experience with the industry-leading ATA 1650W High Powered Angle Sander.
Features and Benefits
• Excellent power to weight ratio
• Spindle lock button allows for a quicker disc change
• Anti-vibration side handle and interchangeable for left/right hand use
• Auto-balancer for reduced vibration and run out
• New vane material for extended service life
Attribute | Value |
---|---|
Brand | ATA |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | High Power Angle Grinder 115mm |
Length | 217mm |
MFR Part No. | RA1650-115A |
Noise / Vibration Information | Auto-balancer & Anti-vibration side handle |
Power | 1650W |
UNSPSC Code | 27112704 |
Weight | 2.11kg |