£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Suitable for a wide range of sanding applications.
• Double handed operation for improved control.
• Ergo sleeve fitted for operator comfort.
• Collet options to accommodate a range of shank mounted consumables.
• Planetary gears result in high torque at low speed.
Attribute | Value |
---|---|
Air Consumption | 30.1CFM |
Air Inlet Size | 0.5in. |
Brand | ATA |
Collet Size | 6 mm |
ECLASS Code | 21051309 |
Exhaust Location | Front |
Item | Air Die Grinder |
Length | 221mm |
MFR Part No. | S5L |
Model Number | S5L |
No Load Speed | 5,000rpm |
Noise / Vibration Information | Sound Level 66 db(A) |
Power | 638W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 1.3kg |