£477.00
Ex VAT
£572.40
Inc VAT
Product Details
Product Specification
Tool Features:
• Unique vibration dampening system.
• Moulded sleeve for improved ergonomics, operator comfort and
insulation.
• Ergonomically designed lever construction.
• Excellent power to weight ratio.
• Light weight for operator comfort.
Attribute | Value |
---|---|
Air Consumption | 12.5CFM |
Air Inlet Size | 0.5in. |
Brand | ATA |
Collet Size | 6 mm |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 167mm |
MFR Part No. | SMD30LR |
Model Number | SMD30LR |
No Load Speed | 30,000rpm |
Noise / Vibration Information | sound Level 75 db(A) |
Power | 315W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 0.32kg |