£569.00
Ex VAT
£682.80
Inc VAT
Product Details
Product Specification
ST100 Tool Features:
• Oil free operation - no contamination of workpiece.
• High speed results and a fine finish.
• Small diameter facilitates precise control.
• Ergo sleeve fitted for operator comfort.
• Recommended Consumables: 3.0mm Tungsten Carbide Solid Burrs, 3.0mm Mounted points.
Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable.
Attribute | Value |
---|---|
Air Consumption | 6CFM |
Air Inlet Size | 0.5in. |
Brand | ATA |
Collet Size | 3 mm |
ECLASS Code | 21051309 |
Exhaust Location | Front |
Item | Air Die Grinder |
Length | 150mm |
MFR Part No. | ST100 |
Model Number | ST100 |
No Load Speed | 100,000rpm |
Noise / Vibration Information | Sound Level 62 db(A) |
Power | 45W |
Power Source | Air |
Throttle Features | Ring-style Throttle |
UNSPSC Code | 27112704 |
Weight | 0.24kg |