£469.00
Ex VAT
£562.80
Inc VAT
2 Variations Available
Product Details
Product Specification
• Ergonomically designed for operator comfort.
• Excellent power to weight ratio.
• Collet & direct attachment facilitates use with burs & quick change discs
• Moulded sleeve for improved ergonomics, operator comfort and insulation
Attribute | Value |
---|---|
Air Consumption | 20.13CFM |
Air Inlet Size | 0.5in. |
Brand | ATA |
Collet Size | 3 mm |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 147mm |
MFR Part No. | RAM20LR |
Model Number | RAM20LR |
No Load Speed | 20,000rpm |
Noise / Vibration Information | Sound Level 74 db(A) |
Power | 300W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 0.59kg |