£497.00
Ex VAT
£596.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Air Tools Features:
• Excellent power to weight ratio.
• Governor design offering a range of speeds.
• Compact design suitable for light to medium deburring applications.
• Collet options to accommodate a range of shank mounted
consumables.
• Moulded sleeve for improved ergonomics, operator comfort and
insulation.
• Recommended Consumables, tungsten carbide burr's & mounted points.
Attribute | Value |
---|---|
Air Consumption | 20.13CFM |
Brand | ATA |
Collet Size | 6.0 |
ECLASS Code | 21051309 |
Exhaust Location | Front |
Length | 167mm |
Model Number | SDM30L |
No Load Speed | 30,000rpm |
Noise / Vibration Information | Sound Level 73 db(A) |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 1.15kg |