£464.00
Ex VAT
£556.80
Inc VAT
6 Variations Available
Product Details
Product Specification
A high quality air powered die grinder with speed regulator, reduced vibration rear exhaust & non slip grip giving the user complete control.
Features and Benefits:
■ Unique vibration dampening system
■ Throttle valve for smoother start up action
■ Ergonomically designed lever construction.
■ Moulded sleeve for improved ergonomics, operator comfort and
insulation
Typical Application:
■ For use on grinding, polishing, buffing and deburring
■ Ideal for cleaning, Smoothing welds seams and castings
■ Maintenance applications
Recommended Consumables:
■ Tungsten Carbide Burrs
■ Mounted Points
■ Flap Wheels
■ Abrasive Bands
Note:
Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable.
Attribute | Value |
---|---|
Air Consumption | 21.89CFM |
Air Inlet Size | 0.5in. |
Brand | ATA |
Collet Size | 6 mm |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 213mm |
MFR Part No. | SM10LR |
Model Number | SM10LR |
No Load Speed | 10,000rpm |
Noise / Vibration Information | Sound Level 77 db(A) |
Power | 825W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 0.73kg |