£759.00
Ex VAT
£910.80
Inc VAT
6 Variations Available
Product Details
Product Specification
SMX line Features:
• Collet: CA Type
• Collet Options: 3/8/10mm (Not Supplied)
• Spider coupling - improved transmission strength.
• Throttle valve for smoother start up action.
• Ergonomically designed lever construction.
• Governor design offering a range of speeds.
• Double handed operation for improved control.
Attribute | Value |
---|---|
Air Consumption | 21.89CFM |
Brand | ATA |
Collet Size | 6.0 |
ECLASS Code | 21051309 |
Exhaust Location | Front |
Length | 357mm |
Model Number | SMX16L |
No Load Speed | 16,000rpm |
Noise / Vibration Information | Sound Level 77 db(A) |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 1.3kg |