£709.00
Ex VAT
£850.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Tool Features:
• Double handed operation for improved control.
• Suitable for a wide range of sanding applications.
• Collet options to accommodate a range of shank mounted consumables.
• Ergo sleeve fitted for operator comfort.
• Planetary gears result in high torque at low speed.
Attribute | Value |
---|---|
Air Consumption | 30.1CFM |
Brand | ATA |
Collet Size | 6 mm |
ECLASS Code | 21051309 |
Exhaust Location | Front |
Length | 356mm |
Model Number | STX5L |
No Load Speed | 5,000rpm |
Noise / Vibration Information | Sound Level 66 db(A) |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 1.6kg |