£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
58436 - Self-Generated Vac-Ready Dual Action Sander - 150mm
Two tools in one! Recessed switch allows easy change from rotary to random orbital action! Ready for connection to optional portable self-contained dust collection systems. Vacuum port accepts 32mm diameter hose cuff for increased vacuum flow. Designed to vacuum in random orbital mode only. Ideal for metal applications, composite materials, automotive work, paint stripping and blending; levelling glue seams on Corian. Accepts both vinyl-face and hook-face sanding pads, perfectly balanced and weight-mated for smooth performance. Speed control lever is conveniently located for easy thumb adjustment. Safety-lock throttle lever offers increased safety by preventing accidental start-up of tool. Includes 56105 vinyl face pad.
Specifications:
Motor power: 0.45hp (336W).
Free speed: 12,000rpm.
Exhaust type: rear.
Attribute | Value |
---|---|
Air Consumption | 23CFM |
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Brand | Dynabrade |
Compatible Hose Inner Diameter | 10mm |
EAN | 0616026584365 |
Includes | Low Profile Premium Urethane Hook-face Sanding Pad |
Power | 0.45W |
Series | 58436 |
UNSPSC Code | 27112709 |
Weight | 1.31kg |