SKU:
DYN2705258L
MPN:
52596
£739.00
Ex VAT
£886.80
Inc VAT
Product Details
Product Specification
Product Documents
Dynabrade right angle disc sanders are prefects for high stock removal efficiently and getting into those hard to reach areas. Governor-controlled air motor ensures constant speed even under load. Convenient spindle lock allows quick and easy changing of backing pad or abrasive. Wick-Lube System extends gear life with regular lubrication. Central vacuum system help keep workpiece and environment free from debris.
Features and Benefits
• Governor-controlled air motor ensures constant speed even under load
• Convenient Spindle Lock allows quick and easy changing of backing pad or abrasive
• Wick-Lube System extends gear life with regular lubrication
• Central vacuum system help keep workpiece and environment free from debris
Attribute | Value |
---|---|
Air Consumption | 43CFM |
Air Inlet Size | 3/8in. |
Air Pressure | 90psi |
Brand | Dynabrade |
EAN | 0616026525962 |
Exhaust Location | Side |
Length | 406mm |
Model Number | 52596 |
Noise / Vibration Information | Sound Power (dBA): 81 Sound Pressure (dBA): 81 Uncertainty: 1.5 Vibration Level (m/sec²): 3.8 Vibration Method: ISO 28927-3 |
Power | 1.3W |
UNSPSC Code | 27112709 |
Weight | 2.49kg |