£709.00
Ex VAT
£850.80
Inc VAT
Product Details
Product Specification
Product Documents
Dynabrade right angle disc sanders are prefects for high stock removal efficiently and getting into those hard to reach areas. Governor-controlled air motor ensures constant speed even under load. Safety-lock throttle lever prevents accidental start-up of tool. Wick-Lube System extends gear life with regular lubrication.
Features and Benefits
• Governor-controlled air motor ensures constant speed even under load
• Safety-lock throttle lever prevents accidental start-up of tool and ensures operator safety
• Wick-Lube System extends gear life with regular lubrication
Attribute | Value |
---|---|
Air Consumption | 40CFM |
Air Inlet Size | 3/8in. |
Air Pressure | 90psi |
Brand | Dynabrade |
EAN | 0616026526563 |
Exhaust Location | Side |
Length | 254mm |
Model Number | 52656 |
Power | 1.3W |
UNSPSC Code | 27112709 |
Weight | 2.04kg |