noscriptDynabrade 53277 9" (230mm) Right Angle Disc Sander, 6,500 rpm 53277 | Cromwell Tools

Dynabrade

53277 9" (230mm) Right Angle Disc Sander, 6,500 rpm

SKU:

DYN2705320T

MPN:

53277

£1479.00

Ex VAT

£1774.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dynabrade right angle disc sanders are prefects for high stock removal efficiently and getting into those hard to reach areas. Large 9" (230mm) sanding area allows for quick work of larger surfaces. Ergonomic throttle fits comfortably into the operators hands reduces fatigue.


    Features and Benefits
    • Large 9" (230mm) sanding area allows for quick work of larger surfaces
    • Ergonomic throttle fits comfortably into the operators hands reduces fatigue


    Product Specification
    Attribute
    Value

    Air Inlet Size

    1/2in.

    Air Pressure

    90psi

    Brand

    Dynabrade

    EAN

    0616026532779

    Length

    340mm

    Model Number

    53277

    Power

    2.8W

    UNSPSC Code

    27112709

    Weight

    3.1kg