£1329.00
Ex VAT
£1594.80
Inc VAT
2 Variations Available
Product Details
Product Specification
CM12Y Professional Disc Cutter for on-site use, is ideal for cutting concrete and metal. It is has a high power motor with electronic soft start.
The shaft drive provides efficient power transmission and low maintenance. Mid-position handles, ideally balanced for cutting horizontally or vertically.
It has a spindle lock for easy disc removal and external brush caps for easy maintenance.
For increased safety there is a fully adjustable safety guard. There is a port for connection to a dust extraction unit, such as the QB35E.
Accepts discs with 20mm or 22mm bore.
Diamond wheel NOT included
Attribute | Value |
---|---|
Bore Diameter | 20 22mm |
Brand | Hikoki |
Depth of Cut | 100mm |
Disc Diameter | 305mm |
EAN | 4966376281695 |
Includes | 1 x Dust Collection Adaptor 1 x Protective Goggles 1 x Spanner |
Item | Corded Disc Cutter |
Length | 633mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CM12YJ2Z |
Model Number | CM12YJ2Z |
No Load Speed | 5000rpm |
Power | 2400W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 110V |
Weight | 11.5kg |
Width | 100mm |