£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
280 Watt variable speed motor adjusts from 8,000-12,000 orbits per minute, providing ideal sanding speed for all materials
Low vibration allowing for extended usage without fatigue
Built in dust extraction port allowing direct connection to dust extractor, or DEWALT AirLock system
Textured anti-slip top and body grip provides ultimate comfort and control during use
Dust-sealed switch prevents contamination
Controlled finishing system controls pad speed and minimises gouging during start up
Sealed 100% ball-bearing construction provides longer life
Compact palm grip design
Uses hook and loop paper for consistent adhesion and fast changing
Attribute | Value |
---|---|
Brand | DeWalt |
EAN | 5035048553947 |
ECLASS Code | 21051302 |
Height | 140mm |
Includes | Fabric dust bag with built-in extractor ports |
Item | Corded Orbital Sander |
Length | 170mm |
MFR Part No. | DWE6423 |
Model Number | DWE6423-LX |
Pad Shape | Circular |
Pad Size | 125mm |
Power | 280W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 110V |
Weight | 1.28kg |