SKU:
EVL2663187H
MPN:
078-0001
£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
With a powerful 710W motor, whether you are sanding joints in plaster walls and ceilings or removing old finishes - sanding with variable-speeds at max 1500rpm.
0 - 90˚ pivoting head ensures you follow the contours of the work surface, in any direction. The telescopic design extends this lightweight dry wall sander to 1.97m in length, making it easy to sand those hard to reach areas comfortably.
Other features include soft grips on the main handle and bail handle for effective control and perfect weight balance. The dry wall sander is equipped with LED lighting allowing you to see any shadows created by unsmooth areas, when lighting is insufficient.
Accessories include six easy mountable sanding discs in a variety of grades to suit any application. Grades include: 60, 80, 120, 150, 180 and 240. A 4m hose is also supplied which is attached to the end of the pole and can fit most vacuum ports.
Attribute | Value |
---|---|
Brand | Evolution Power Tools |
EAN | 0849713069009 |
ECLASS Code | 21051390 |
UNSPSC Code | 27112704 |