£35.26
Ex VAT
£42.31
Inc VAT
Product Details
Product Specification
With adjustable speed and oscillation control. Head tilt adjustment and painted fan guards. Pedestal model has height adjustable stands. Fully guarded. Conform with relevant CE and BS standards. Supplied with fitted 3 pin UK plug.
Attribute | Value |
---|---|
Blade Diameter | 450mm |
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 22410503 |
MFR Part No. | UDS16 |
Movement and Adjustability | Adjustable Head Tilt Adjustable Height |
Number of Speeds | 3 |
Type | Pedestal Fan |
UNSPSC Code | 40101604 |