Bosch

2607017326, Masonry Drill Bit, 3-8mm, Straight, 35 Pack

SKU:

BCH2809863L

MPN:

2607017326

£50.99

Ex VAT

£61.19

Inc VAT

IN STOCK (12)

    Product Details

    This handy set comes in a hard plastic case. Quality CYL-3 Concrete Drill Bits. Impact-resistant hammer drill bits with guaranteed longer life in concrete, extremely bend-resistant. With a unique designed deep U-shaped flute which effectively prevents clogging caused by drilling dust. Wide and deeply supported tungsten carbide plate prevents the tip from breaking out. 35-piece drill and screwdriver bit set with quick-change universal holder as well as magnetic universal holder.


    Contains:



    • Drills Bits - 3mm, 4mm, 5mm, 5.5mm, 6mm, 8mm

    • Nutsetters - 8mm, 10mm, 13mm

    • 25mm Philips Bits - PH1, PH2, PH3

    • 25mm Pozidrive Bits - PZ1, PZ2, PZ3

    • 25mm Slotted bits - S3, S4, S5, S6

    • 25mm HEX Bits - 3mm, 4mm, 5mm, 6mm

    • 25mm Torx Bits - 10, 15, 20, 20, 25, 27, 30, 40

    • 60mm Double Ended Bits - PH2/PZ2, T20/T25

    • Magnetic Bit Holder

    • Quick Release Bit Holder


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Case Type

    Plastic Case

    Drill Bit Type

    Masonry Drill Bit Set

    Drill Diameter

    3-8mm

    Drill Size Included

    10.0mm 13.0mm 3.0mm 4.0mm 5.0mm 5.5mm 6.0mm 8.00mm

    EAN

    3165140771474

    ECLASS Code

    21010101

    Individual or Set

    Set

    MFR Part No.

    2607017326

    Pack Quantity

    35

    Range

    3-8mm

    Shank Type

    Straight

    UNSPSC Code

    27112703