£669.00
Ex VAT
£802.80
Inc VAT
Product Details
Product Specification
.4 hp, 3,200 RPM, Straight-Line, Planetary-Geared, Rear Exhaust, Jacobs
Includes 1/4" drill chuck and key. Extended muffler design for reduced sound levels.
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Dynabrade |
Chuck Capacity | 6.35mm |
Chuck Type | Keyed |
EAN | 0616026530782 |
ECLASS Code | 21052003 |
Features | Teasing Throttle |
Height | 40mm |
Item | Air Drill Driver |
Length | 268mm |
Model Number | 53078 |
No Load Speed | 3200rpm |
Power | 298W |
Power Source | Air |
Reversibility | Non-reversible |
UNSPSC Code | 27112703 |
Weight | 0.81kg |