£73.49
Ex VAT
£88.19
Inc VAT
Product Details
Product Specification
Designed for professional heavy duty use the air powered PCL Prestige Reversible Drill has a feather trigger mechanism for precision work & low vibration for prolonged use. Ideal for drilling, reaming & honing.
Attribute | Value |
---|---|
Air Consumption | 121CFM |
Air Inlet Size | 1/4in. |
Brand | PCL |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 5014875110066 |
ECLASS Code | 21052003 |
Height | 175mm |
Item | Air Drill Driver |
Length | 215mm |
MFR Part No. | APP405 3/8" REVERSIBLE DRILL |
Model Number | APP405 3/8" REVERSIBLE DRILL |
No Load Speed | 1800rpm |
Power Source | Air |
Reversibility | Reversible |
UNSPSC Code | 27112703 |
Weight | 1.16kg |
Width | 55mm |