£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
This MINI 1/4" Straight Drill offers the ability to drill holes in very tight spaces where a conventional pistol drill simply can not reach.
Features
-Allows the operator to reach small areas
-Maximum bore hose to be used: 3/16 in (4.8 mm)
-Compact and lightweight design allows maximum operator control and performance
-Standard 1/4" chuck size allows the user to use conventional drill bits
Attribute | Value |
---|---|
Air Consumption | 48CFM |
Air Inlet Size | 1/4in. |
Brand | PCL |
Chuck Capacity | 6.5mm |
Chuck Type | Keyed |
EAN | 5014875108063 |
ECLASS Code | 21052003 |
Height | 155mm |
Item | Air Drill Driver |
Length | 75mm |
MFR Part No. | APT904 |
Model Number | APT904 |
No Load Speed | 6000rpm |
Power Source | Air |
Reversibility | Non-reversible |
UNSPSC Code | 27112703 |
Weight | 0.43kg |
Width | 65mm |