noscriptKobe Blue Line B2834, Air Drill, Air, 1800rpm, Keyed, 1 to 10mm, 1/4in., 373W 2704310K | Cromwell Tools

Kobe Blue Line

B2834, Air Drill, Air, 1800rpm, Keyed, 1 to 10mm, 1/4in., 373W

SKU:

KBE2704310K

MPN:

2704310K

£94.99

Ex VAT

£113.99

Inc VAT

IN STOCK (31)

    Product Details

    B2834
    Use for drilling and screwdriving. Two speed trigger (slow speed when pushed halfway). Directional lever accessible from both sides for left/right handed use. 10mm (3/8") chuck included. Planetary gears for longer life and smoother running. Ergonomic comfortable grip.
    Chuck size: 3/8" (10mm).
    Air consumption: 4cfm* (113ltr/min).
    Air inlet thread: 1/4" NPT.
    Spindle thread: 3/8" - 24.
    Minimum air hose size (ID): 3/8" (10mm).


    *Based on a 15 second cycle per minute average use.


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    113CFM

    Air Inlet Size

    1/4in.

    Air Pressure

    90psi

    Brand

    Kobe Blue Line

    Chuck Capacity

    10mm

    Chuck Type

    Keyed

    Compatible Hose Inner Diameter

    10mm

    EAN

    5036140221437

    ECLASS Code

    21052003

    Features

    Teasing Throttle

    Height

    150mm

    Item

    Air Drill Driver

    Length

    197mm

    MFR Part No.

    B2834

    Model Number

    B2834

    No Load Speed

    1800rpm

    Noise / Vibration Information

    Sound Power Level: 94.58dBA Sound Pressure Level: 83.58dBA Vibration Level: 2.59m/s² Vibration Level Uncertainty K: 0.75m/s²

    Power

    373W

    Power Source

    Air

    Reversibility

    Reversible

    UNSPSC Code

    27112703

    Weight

    1.1kg

    Width

    42mm