£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
• Battery pack voltage: 18 V
• Maximum torque: 4 Nm
• Drill Ø steel: 6 mm
• Drill-Ø soft wood: 12 mm
• Fast and handy cordless drill with high precision for drilling into metal.
• Collar (Ø 43 mm) for versatile use.
• Integrated working light to illuminate the contact area.
• Robust die cast aluminium gear housing for optimum heat dissipation and durability.
• Overload protection: protects the motor from overheating.
• Battery packs with capacity display for checking the charge status.
Attribute | Value |
---|---|
Brand | Metabo |
Capacity | Wood: 12, Steel:6 |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 4007430287298 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
Model Number | BE18 |
No Load Speed | 4000rpm |
Power Source | Cordless |
Torque Range | 4 |
UNSPSC Code | 27112703 |
Voltage | 18V |