SKU:
BCH2661010X
MPN:
06019H5202
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
The Bosch® GSR 18V-55 Professional cordless drill driver with brushless motor is an entry-level tool in the Bosch® 18V lineup, combining robust power and versatility. This cordless drill driver excels in wood and metal work, ensuring maximum efficiency on diverse job sites.
Features and Benefits
• High performance 55Nm and 1,750RPM motor for increased performance
• Brushless motor ensures extensive tool lifetime and longer battery runtimes
• Robust 13-mm Roehm metal chuck ensures ideal power transfer
Typical Applications
• Drilling holes for framing and installing fixtures
• Assembling furniture and cabinetry with precise screwdriving
• Drilling and fastening tasks in metal fabrication and repairs
• Mounting electrical boxes and fixtures securely
• Installing ductwork and ventilation systems
• Fastening and drilling tasks in automotive repairs
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Capacity | Masonry Drilling Capacity: 10 mm Steel Drilling Capacity: 13 mm Wood Drilling Capacity: 35 mm |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
EAN | 4059952509297 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
Length | 189mm |
MFR Part No. | 06019H5202 |
Model Number | GSR 18V-55 |
No Load Speed | 1750rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 28 - 52 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1kg |