£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
This tool is a compact, powerful solution for drilling and driving in tight spaces.
Features and Benefits:
•Features 10+1 electronic clutch and an LED indicator for fastening with complete control
•The fuel gauge helps you monitor the charge precisely
•Built-in LED Light illuminates the work surface
•Extended multi-position paddle switch gives you comfort and convenience during prolonged use
•100mm compact head means the tool is ideal for fitting in the tightest work areas
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Milwaukee |
Capacity | Steel Drilling Capacity: 10 mm Wood Drilling Capacity: 28 mm |
Chuck Capacity | 10mm |
EAN | 4002395239085 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | 4933427189 |
Model Number | C18RAD-0 |
No Load Speed | 1500rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 0 - 20 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.2kg |