SKU:
CPT2697122C
MPN:
8941073011
£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Product Documents
Composite Drills for Vehicle Service and MRO
• Composite housing with thermoplastic rubber handle grip
• Wings on right & left sides to guide the forefinger
• Large teasing trigger and progressive valve allowing more control to start holes
• Low speed gear box
• Flat back part for better pushing action while drilling and tapping
• Reverse lever on the top for easier access handle exhaust allowing the air to
flow away from the operator
Attribute | Value |
---|---|
Air Consumption | 600CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
Chuck Capacity | 6mm |
Chuck Type | Keyed |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451777425 |
ECLASS Code | 21052003 |
Item | Air Drill Driver |
Length | 186mm |
MFR Part No. | 8941073011 |
Model Number | CP7300RC |
No Load Speed | 2800rpm |
Power | 224W |
Power Source | Air |
Reversibility | Reversible |
Torque Range | 2.6 |
UNSPSC Code | 27112703 |
Weight | 0.67kg |