SKU:
CPT2697123D
MPN:
8941073012
£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Product Documents
This high-performance drilling tool features a composite housing with a thermoplastic rubber handle grip for comfort and control. Its large teasing trigger and progressive valve allow precise speed control, ideal for drilling, honing, reaming, and hole sawing. The low-speed gearbox and flat back part enhance pushing action, while the handle exhaust directs air away from the operator. Equipped with high-quality industrial Jacobs® chucks, this tool ensures durability and longevity.
Features and Benefits
• Excellent for drilling, honing, reaming, and hole sawing
• Composite housing with thermoplastic rubber handle grip; supplied with high-quality industrial Jacobs® chucks for extended use
• Wings on both sides to guide the forefinger
• Handle exhaust to keep air away from the operator, sturdy and reliable build for safe operation
Attribute | Value |
---|---|
Air Consumption | 600CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
Chuck Capacity | 6mm |
Chuck Type | Keyless |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451777432 |
ECLASS Code | 21052003 |
Item | Air Drill Driver |
Length | 170mm |
MFR Part No. | 8941073012 |
Model Number | CP7300RQCC |
No Load Speed | 2800rpm |
Power | 224W |
Power Source | Air |
Reversibility | Reversible |
Torque Range | 2.6 |
UNSPSC Code | 27112703 |
Weight | 0.69kg |