SKU:
CPT2698033G
MPN:
T024242
£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
10mm air drill, suitable for both left and right hand use featuring a pistol style design for easier operation, quick chuck mechanism for simple changing of drill bits and an ergonomically designed handle for better grip
Features and Benefits:
■ Quick Change Chuck for fast bit changing,
■ powerful air motor resists stalls and conserves energy.
■ Triple idler planetary gearing for smooth operation and extended life.
■ Teasing throttle provides precise control. Handle exhaust reduces noise and directs air away from work.
Typical Applications:
Great for all types of maintenance and workshop applications, accessory and air conditioning installation, engine work and auto body repair.
Attribute | Value |
---|---|
Air Consumption | 340CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Chicago Pneumatic |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451405342 |
ECLASS Code | 21052003 |
Features | Teasing Throttle |
Item | Air Drill Driver |
Length | 178mm |
MFR Part No. | T024242 |
Model Number | CP785QC |
No Load Speed | 2400rpm |
Noise / Vibration Information | Sound Power Level 101 dB(A) Sound Pressure Level 90 dB(A) Vibration Emission ValueISO-28927-5 Ah <2.5 m/s² |
Power | 373W |
Power Source | Air |
Reversibility | Non-reversible |
Torque Range | 4.2 |
UNSPSC Code | 27112703 |
Weight | 1.02kg |