SKU:
CPT2697136F
MPN:
8941008870
£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
⅜′′ Angle and Straight Composite Reversible Drills for Vehicle Service / MRO
• Composite housing with thermoplastic rubber handle grip
• Lock-off throttle for more controlled applications
• Built-in Forward - Reverse ring
• Handle exhaust allowing the air to flow away from the operator
• Supplied with high quality industrial Jacobs® chucks for longer use
• Excellent for drilling and screw driving in confined areas
Attribute | Value |
---|---|
Air Consumption | 719CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
Chuck Capacity | 10mm |
Chuck Type | Keyed |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451777531 |
ECLASS Code | 21052003 |
Item | Air Drill Driver |
Length | 235mm |
MFR Part No. | 8941008870 |
Model Number | CP887C |
No Load Speed | 2000rpm |
Power | 298W |
Power Source | Air |
Reversibility | Reversible |
Torque Range | 5.1 |
UNSPSC Code | 27112703 |
Weight | 1.1kg |