SKU:
CPT2697152B
MPN:
8941092850
£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
Composite Drills for Vehicle Service and MRO
• Composite housing with thermoplastic rubber handle grip
• Wings on right & left sides to guide the forefinger
• Large teasing trigger and progressive valve allowing more control to start holes
• Low speed gear box
• Flat back part for better pushing action while drilling and tapping
• Handle exhaust allowing the air to flow away from the operator
• Supplied with high quality industrial Jacobs® chucks for longer use
- Keyed Metal
• Excellent for drilling, honing, reaming and hole sawing
Attribute | Value |
---|---|
Air Consumption | 595CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
Chuck Capacity | 10mm |
Chuck Type | Keyed |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451777449 |
ECLASS Code | 21052003 |
Item | Air Drill Driver |
Length | 209mm |
MFR Part No. | 8941092850 |
Model Number | CP9285C |
No Load Speed | 3000rpm |
Power | 447W |
Power Source | Air |
Reversibility | Non-reversible |
Torque Range | 5.5 |
UNSPSC Code | 27112703 |
Weight | 1.09kg |