SKU:
CPT2697154D
MPN:
8941092870
£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Product Documents
The Chicago Pneumatic Keyless Composite Pistol Drill is a powerful and reliable tool for vehicle service and MRO. It features a composite housing with a thermoplastic rubber handle grip, wings on both sides to guide the forefinger, and a large teasing trigger with a progressive valve for precise control. The low-speed gearbox provides excellent torque and versatility, while the flat back part improves pushing action during drilling and tapping. The handle exhaust directs air away from the operator for enhanced comfort. Ideal for drilling, honing, reaming, and hole sawing, it comes with high-quality industrial Jacobs® chucks.
Features and Benefits
• Composite housing with comfortable thermoplastic rubber handle grip
• Forefinger guide wings on both sides for better control
• Large teasing trigger and progressive valve for precise control
• Low-speed gearbox for excellent torque and versatility
• Flat back part for improved pushing action during drilling and tapping
• Handle exhaust to direct air away from the operator
• High-quality industrial Jacobs® chucks for extended use
Typical Applications
• Excellent performance when drilling, honing, reaming and hole sawing
Attribute | Value |
---|---|
Air Consumption | 779CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451777456 |
ECLASS Code | 21052003 |
Item | Air Drill Driver |
Length | 209mm |
MFR Part No. | 8941092870 |
Model Number | CP9287C |
No Load Speed | 3000rpm |
Power | 447W |
Power Source | Air |
Reversibility | Non-reversible |
Torque Range | 5.5 |
UNSPSC Code | 27112703 |
Weight | 1.08kg |