SKU:
CPT2697171C
MPN:
8941097890
£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Product Documents
CP9789C air drill
• Composite housing with thermoplastic rubber handle grip
• Wings on right & left sides to guide the forefinger
• Large teasing trigger and progressive valve allowing more control to start
holes
• Low speed gear box
• Flat back part for better pushing action while drilling and tapping
• Reverse lever on the top for easier access
• Handle exhaust allowing the air to flow away from the operator
• Supplied with high quality industrial Jacobs® chucks for longer use
• - Keyed Metal
• Excellent for drilling, honing, reaming and hole sawing
Attribute | Value |
---|---|
Air Consumption | 779CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
Chuck Capacity | 13mm |
Chuck Type | Keyed |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451777500 |
ECLASS Code | 21052003 |
Item | Air Drill Driver |
Length | 265mm |
MFR Part No. | 8941097890 |
Model Number | CP9789C |
No Load Speed | 840rpm |
Power | 373W |
Power Source | Air |
Reversibility | Reversible |
Torque Range | 14 |
UNSPSC Code | 27112703 |
Weight | 1.4kg |