£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-Ion |
Brand | Hikoki |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 4966376311163 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | DS18DSDLJJZ |
Model Number | DS18DSDLJJZ |
No Load Speed | 1800rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Torque Range | 92Nm (hard) |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.1kg |