SKU:
KBE2702142K
MPN:
2702142K
£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
Product Documents
FPD500
Suitable for high torque drilling applications as well as screwdriving, hole sawing and cylinder honing. Rubber handle provides grip and operator comfort. 1/2" chuck. Adjustable side handle. Short gear case design. Heavy duty gearing system with oil-less bushing. Spring loaded rotor vanes. Rear exhaust. Ball bearing construction for a long tool life.
Spindle thread: 3/8" - 24.
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 3/8" (10mm).
Air pressure: 90psi/6.2bar.
Air consumption: 4cfm (113 L/min)*.
Sound pressure level: 89dBA.
Sound power level: 101dBA.
Vibration level: 0.4m/s².
Overall length: 240mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 113CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Red Line |
Chuck Capacity | 13mm |
Chuck Type | Keyed |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140015449 |
ECLASS Code | 21052003 |
Features | Teasing Throttle |
Height | 170mm |
Item | Air Drill Driver |
Length | 240mm |
MFR Part No. | FPD500 |
Model Number | FDP500 |
No Load Speed | 500rpm |
Noise / Vibration Information | Sound Power Level: 101dBA Sound Pressure Level: 89dBA Vibration Level: 0.4m/s² Vibration Level Uncertainty K: 0.24m/s² |
Power | 336W |
Power Source | Air |
Reversibility | Reversible |
UNSPSC Code | 27112703 |
Weight | 1.8kg |
Width | 47mm |