SKU:
KBE2702152K
MPN:
2702152K
£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
FPD375
Designed for long life and effective yet easy use - this quick change reversible pistol drill is made for consistent drilling and screwdriving.
Features and Benefits
• Rubber handle provides grip and operator comfort
• 3/8" keyless chuck
• Stall resistant construction
• Short gear case design
• Heavy duty gearing system with oil-less bushing
• Spring loaded rotor vanes
• Rear exhaust for good cooling properties
• Ball bearing construction for a long tool life
Notes
• Chuck capacity: 10mm
• Spindle thread: 3/8" - 24
• Air inlet thread: 1/4" NPT
• Minimum air hose size (ID): 3/8" (10mm)
• Air pressure: 90psi/6.2bar
• Air consumption: 3.35cfm* (Based on a 15 second cycle per minute average use)
• Sound pressure level: 95dBA
• Sound power level: 100dBA
• Vibration level: 0.7m/s2
• Overall length: 188mm
Attribute | Value |
---|---|
Air Consumption | 95CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Green Line |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140015456 |
ECLASS Code | 21052003 |
Features | Teasing Throttle |
Height | 170mm |
Item | Air Drill Driver |
Length | 188mm |
MFR Part No. | FPD375 |
Model Number | FPD375 |
No Load Speed | 1800rpm |
Noise / Vibration Information | Vibration Level: 0.7m/s² Vibration Uncertainty K: 0.42m/s² |
Power | 336W |
Power Source | Air |
Reversibility | Reversible |
UNSPSC Code | 27112703 |
Weight | 1.4kg |
Width | 44mm |