£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
GSR 12V-15 Keyless 12V Cordless Drill Driver is a compact drill is perfect for use in tight spaces and overhead.
Features and Benefits
• A very short and lightweight design, at just 169mm for optimum handling
• Two speed gearbox ensures a powerful 15Nm when drilling (up to 19mm and screwdriving (up to 7mm)
• 10mm auto-lock drill chuck
• Bosch's hyper charge technology ensures the batteries are charged to 75% after just half the charge time
• Integrated LED light for clear visibility in dark areas
Includes
• 1x GSR 12V-15 Drill Driver
• 2x GBA 12V 2.0Ah Batteries
• 1x GAL 12V-20 Compact Charger
• 1x Small Tool Bag
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushed |
Chuck Type | Keyless |
EAN | 3165140764940 |
ECLASS Code | 21052003 |
MFR Part No. | 060186817A |
Model Number | GSR 12V-15 |
No Load Speed | 1300rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Series | GSR |
Torque Range | 15 - 30 |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 1kg |