SKU:
BCH2662335L
MPN:
06019H8001
£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Compact design enables optimum handling, especially when working overhead or in tight spaces. Excellent performance-to-size ratio: 35 Nm hard torque, 0-1,750 rpm, 154-mm head length. Brushless motor along with Electronic Motor Protection prevents overload and ensures a longer tool lifetime.
Features and Benefits
■ Very compact design for perfect handling, even in the tightest spaces and overhead
■ Maintenance free Brushless motor and extended tool life
■ LED Work light
■ Reverse feature to un-jam drill bits and loosen screws and bolts
■ 2 speed all metal gearbox for correct speed selection to match application
■ Bosch electronic motor and cell protection
■ charge Level indicator
■ Soft grip
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Capacity | Steel Drilling Capacity: 10 mm Wood Drilling Capacity: 32 mm |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 3165140953702 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | 06019H8001 |
Model Number | GSR 12V-35 |
No Load Speed | 1750rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 20 - 35 |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 0.75kg |