SKU:
BCH2662337D
MPN:
06019H3004
£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
The Bosch® GSR 12V-35 FC Professional cordless drill driver Features the innovative FlexiClick System and offers up to eight configurations for a wide range of drilling and driving tasks. With 35Nm of torque and speeds up to 1,750 rpm, this cordless drill driver excels in precision work, especially in tight spaces and overhead.
Features and Benefits
• One-click interface on GSR shows if an attachment is tightly fixed to the tool
• Extremely compact design (115mm head length) enables optimum handling in the tightest corners or overhead
• FlexiClick System offers easy attachment switching for up to 8 configurations
• Brushless motor and Electronic Motor Protection enhance durability and tool lifespan
Typical Applications
• Drilling and driving screws in wood, metal, and plastic during construction projects
• Assembling furniture, cabinetry, and shelves with precision drilling and screwdriving
• Installing electrical fixtures, junction boxes, and conduits in confined spaces
• Mounting HVAC components, ductwork, and vents in tight areas
• Drilling and fastening tasks in automotive repairs and maintenance
• Suitable for drilling and driving screws in metal fabrication and repairs
Notes
• Body only. Batteries, attachments and chargers sold separately
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Capacity | Steel Drilling Capacity: 10 mm Wood Drilling Capacity: 32 mm |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 3165140936965 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | 06019H3004 |
Model Number | GSR 12V-35 FC |
No Load Speed | 1750rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 20 - 35 |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 0.75kg |