SKU:
BCH2662337H
MPN:
06019H3002
£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
The Bosch® GSR 12V-35 FC Professional cordless drill driver features the FlexiClick System and offers up to eight configurations for various drilling and screwdriving tasks.
Features and Benefits
• One-click interface on GSR shows if an attachment is tightly fixed to the tool
• FlexiClick System allows up to eight versatile configurations for diverse tasks
• Compact design with 35Nm torque and 1,750rpm ensures efficient performance in tight spaces
• Brushless motor and electronic motor protection enhance durability and extend tool lifespan
Contents
• 1x GSR 12V-35 FC drill driver
• 1x drill chuck adaptor
• 1x L-Boxx
Typical Applications
• Drilling and driving screws in wood, metal, and plastic during construction projects
• Assembling furniture, cabinets, and shelves with precise drilling and screwdriving
• Installing electrical fixtures, junction boxes, and conduits in tight spaces
• Mounting HVAC components, ductwork, and vents in confined areas
• Fastening and drilling tasks in automotive repairs and maintenance
• Drilling and driving screws in metal fabrication and repairs
Notes
• Body only, no batteries or chargers supplied
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Capacity | Steel Drilling Capacity: 10 mm Wood Drilling Capacity: 32 mm |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 3165140936934 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | 06019H3002 |
Model Number | GSR 12V-35 FC |
No Load Speed | 1750rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 20 - 35 |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 0.75kg |