SKU:
BCH2667428C
MPN:
06019H4100
£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Electronic Motor Protection EMP protects the motor against overload.
• Electronic Cell Protection ECP protects the battery against overload, overheating and deep discharge therefore protecting it against irreparable damage.
• Durable metal chuck.
• 20+ Clutch settings.
• LED Work light
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushed |
Capacity | Steel Drilling Capacity: 13 mm Wood Drilling Capacity: 38 mm |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
EAN | 3165140940757 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | 0 601 9H4 100 |
Model Number | GSR 18 V-28 |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 28 - 63 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.1 (excluding battery)kg |